Shop All Disposable Shoe Covers
Kleenguard
Lite Duty Shoe Cover XL BLU Elastic Ambi 300/Cs
Mfr # 27222
Zoro # G8366745
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size Xl
- Named Size XL
- Color Blue
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 27222
- Zoro # G8366745
- UPC # 10036000272229
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | Xl |
Named Size | XL |
Details
Item | Shoe Covers |
Material | Polypropylene |
Color | Blue |
Closure Type | Elastic |
Standards | NFPA 99 for Antistatic Materials |
Series | KleenGuard A10 |
Liquid Dispersal Type | Splash |
Green Environmental Attribute | Vendor has a Recycling Take Back Program for the Product |
Description
Shoe Covers, Closure Type Elastic, Color Blue, Hazard Type Hazardous Dry Particulates, Liquid Dispersal Type Splash, Material Polypropylene, Named Size XL, Product Type Shoe Cover, Series KleenGuard A10, Specialized Hazard Type Not Applicable, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (34-8745/M)
- BADGER TAG & LABEL Tag, Inspection Record, 2 7/8 in W x 5 3/4 in H, Paper, Black/White, Indoor Only, Pack of 25 (116)
- TINGLEY Tingley® Vision® 7 Mil Polyurethane High-Visibility Jacket, Large (J23122.LG)
- BEE-SAFE Non-Skid Shoe Covers, Lg, Polypro, PK300 (GAH-SP-NS-LG)
- KLEENGUARD Liq Parti Protect Shoe Cover 7 Elastic WHT Univ 300/Cs (27000)
- KLEENGUARD Liquid Particle Shoe Cover XL/2X Dispos WHT 400/Cs (44494)
- KLEENGUARD Liq Parti Protect Boot Cover 17Tall Elastic WHT Univ 400 /Cs (44491)
- KLEENGUARD Lite Duty Shoe Cover Univ BLU Elastic Ambi 300/Cs (36811)
- KLEENGUARD Shoe Covers, Microforce Fabric, White, 2XL (51138)
- KLEENGUARD Breath Parti Protect Boot Cover SergSeam Elast 13 WHT 300/Cs (36880)
- AGRI PRO ENTERPRISES AGRI-PRO Disposable Elastic-Top Walking Boot Covers (429505)
- Kleenguard Disposable Clothing