Kleenguard

Lite Duty Lab Coat Snap Frnt Elastic Wrist WHT 2X 50/Cs (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Disposable Lab Coats

Key Features

  • Color White
  • Material Spunbond Polypropylene
  • Size 2XL
  • Closure Type Snaps
  • Number of Pockets 0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2XL

Description

Disposable Lab Coat, Closure Type Snaps, Color White, Material Spunbond Polypropylene, Number of Pockets 0, Seam Style Serged, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products