Shop All Disposable Lab Coats
Kleenguard
Lightweight Lab Coat, 2XL, Wht, PP, PK50
Mfr # 67317
Zoro # G708413437
original price:
$112.99
5% off
new price: $106.99
/pk 50, $2.14/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type Snap
- Seam Style Serged
- Series KleenGuard KGA10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 67317
- Zoro # G708413437
- UPC # 10036000673170
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 2XL |
Details
Item | Lightweight Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | Snap |
Seam Style | Serged |
Series | KleenGuard KGA10 |
Features | Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Lightweight, Not Made with Natural Rubber Latex or Silicone, Protect with Distinction with Kleenguard(TM) Personal Protective Equipment (PPE), Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R) |
Cuff Style | Elastic |
Standards | CE Category I |
Packaging | Individually Packaged |
Includes Boot Covers | Yes |
Wrist Closure | Elastic |
Includes Slip Resistant Sole | No |
Description
Lightweight Lab Coat, Closure Type Snap, Color White, Cuff Style Elastic, Features Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Lightweight, Not Made with Natural Rubber Latex or Silicone, Protect with Distinction with Kleenguard(TM) Personal Protective Equipment (PPE), Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R), Hazard Type Non-Hazardous Dry Particulates, Includes Boot Covers Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Boot Savers Disposable Shoe Cover, Red, L, PR, PK100 (6332)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246525)
- ISOLITE Slf-Lum ExtSgn, Alm, Trtm, 2040-01, Stdrd (2040-01-10-G)
- MECHANIX WEAR Mechanics Impact Gloves, XL, Black, Trekdry(R) (MPT-P58-011)
- KLEENGUARD Lightweight Lab Coat, XL, Wht, PP, PK50 (67316)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67323)
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT MD 25/Cs (10019)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT 2X 30/Cs (44455)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44444)
- KLEENGUARD Breath Parti Protect Lab Coat 4Snap KneeLeng WHT 2X 25/Cs (40049)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, XL, PP, 22g, PK30 (3511/XL)
- Kleenguard Disposable Clothing