Shop All Disposable Suits & Coveralls
Kleenguard
Large, 25 PK, White, SMS-Based Material
Mfr # 48973
Zoro # G003665951
product price: $264.99
/pk 25, $10.60/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Color White
- Waterproof No
- Features Zipper Front, Hood and Boots, Elastic Wrists and Ankles
- Material SMS-Based Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 48973
- Zoro # G003665951
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Size | Large |
Details
Color | White |
Waterproof | No |
Features | Zipper Front, Hood and Boots, Elastic Wrists and Ankles |
Material | SMS-Based Material |
Description
Made with lighter weight fabric than the KleenGuard A40 liquid and particle protection suit, the A45 suit allows for improved comfort without sacrificing protection. Unique Reflex* coverall design allows more freedom of movement and less restriction, allowing the worker to complete their job without modifying the garment. Silicone-free suit is not processed with natural rubber latex, making it an excellent choice for employees with allergies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUGEAR Black, Polyurethane Coated Glove Size: L (PUB4600L1)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-2X)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size XL, PR (6690)
- HONEYWELL NORTH Honeywell North 7506R95 Filter Pad, R95, White, PK10 (7506R95)
- KLEENGUARD Disposable Coveralls, 24 PK, Blue, SMMMS, Zipper (58514)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58505)
- KLEENGUARD Coveralls, L, 25 PK, White, KleenGuard(TM) A30, Zipper (46103)
- KLEENGUARD Coveralls, Xl, 25 PK, White, KleenGuard(TM) A30, Zipper (46104)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, XL, 25 PK, White (KCC44334)
- KLEENGUARD Disposable Coveralls, M, 24 PK, Blue, SMMMS, Zipper (58532)
- KLEENGUARD A20 Coveralls - Zipper Front, Elastic Back, Wrists, Ankles & Hood, XXL, 24 PK, White, Zipper (KCC49115)
- Kleenguard Disposable Clothing