Shop All Disposable Suits & Coveralls
Kleenguard
Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric
Mfr # KCC49123
Zoro # G303666153
product price: $206.99
/pk 24, $8.62/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Features Zipper Front, Hood and Boots, Elastic Back
- Standards NFPA 99 Antistatic Compliant
- Color White
- Material MICROFORCE* Barrier SMS Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # KCC49123
- Zoro # G303666153
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Size | Large |
Details
Features | Zipper Front, Hood and Boots, Elastic Back |
Standards | NFPA 99 Antistatic Compliant |
Color | White |
Material | MICROFORCE* Barrier SMS Fabric |
Waterproof | No |
Description
Ultra-durable, patented Reflex* design minimizes the potential for rips and tears while providing more chest room than average. SMS barrier fabric ensures superior dry particulate and light liquid spray holdout. Seamless front minimizes the potential for wear-related gaps throughout the primary exposure area. Lightweight, air-permeable cloth enhances wearing comfort. Anti-static rating provides extra piece of mind when working near sensitive electronics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Navy, S (K87-NVY SML REG)
- WERNER Drop Through 5K Anchor 12" Plate 2" Cabl (A710012-2)
- PIG Storm Drain Filter, 20" L x 20" W x 20" H (FLT006)
- HY-KO Number House 2 Alum 4.5In Blk (DC-5/2)
- KLEENGUARD Disposable Coveralls, 3XL, 20 PK, Blue, SMMMS, Zipper (58526)
- KLEENGUARD Breathable Coverall, White, 3XL, Elastic, 3XL, 20 PK (37719)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Hood/Boots, Elastic Wrists/Ankles, Small, White, 25PK (38947)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44306)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44314)
- KLEENGUARD Disposable Coveralls, 2XL, 25 PK, White, KleenGuard(TM) A30, Zipper (46005)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-XL)
- Kleenguard Disposable Suits & Coveralls