Shop All Disposable Gloves
Kleenguard
Kraken Grip, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, 900 PK, Black
Mfr # 49279
Zoro # G510412833
product price: $299.99
/pk 900, $0.33/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 6 mil
- Series Kraken Grip
- Texture Fully Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 49279
- Zoro # G510412833
- Country of Origin Malaysia
- Category Disposable Gloves
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 6 mil |
Series | Kraken Grip |
Texture | Fully Textured |
Texture Location | Palm and Fingers |
Description
Durable protection with an adaptable wet or dry grip. Fully textured on the palm and fingers with tire tread-like texture that channels oil, grease and solvents away from the areas of the hand where grip is most critical. Guard against accidental splashes. Features a 6 mil thickness on fingers and palm for comfort and protection. Ideal choice across a variety of industries because they provide tactile sensitivity and deliver reliable protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Cut Level 3 Nitrile Dipped Gloves - Small (48-22-8970)
- AMEREX Unfilled Fire Extinguisher, 2A:C, Wet Chemical, 12.6875 lb (C270)
- GEORGIA BOOT Size 13 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- CONDOR Disposable Pants , L/XL , White , polypropylene , Elastic Waist (26W791)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (54188)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (54422)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 8 1/2 ), 100 PK, Blue (54423)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (49276)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS ( 5 1/2 ), 100 PK, Blue (54420)
- KLEENGUARD Kraken Grip, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, 1000 PK, Black (49276)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (3BA45)
- Kleenguard Disposable Gloves