Kleenguard

Impact Resistant Safety Goggles, Smoke Anti-Fog Lens, V80 Wildcat Series


product price: $13.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Material Polycarbonate/TPR
  • Frame Color Black
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • UV Protection 99.99% UVA/UVB/UVC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal

Description

Splash and dust protection with a pliable and compact frame and a foam gasket - these goggles are designed to conform to the contours of the face for all-day comfort. Extreme heat resistance, this eyewear will not melt, drip, or ignite at 350°F for five minutes. Sliding side vents are adjustable to optimize airflow. Pivoting headband allows for optimal headband placement. Metal-free design to minimize electrical transference risk. IRUV Shade 5 lenses protect against infrared (IR) and ultraviolet radiation (UVA/UVB) during tasks like medium cutting and brazing. Anti-Fog coating to prevent fogging; ideal for humid environments and temperature variances. Lenses are made of a polycarbonate material that provides 99.9% UVA/UVB/UVC protection. Meets ANSI Z87.1+ standards for impact with a D3 rating for droplet and splash protection and a D4 rating for dust protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.