Shop All Safety Goggles
Kleenguard
Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, V80 MRXV Series
Mfr # 16678
Zoro # G4952351
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material PVC
- Frame Color Smoke
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 16678
- Zoro # G4952351
- UPC # 761445102802
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating D3, Band Material Silicone, Dielectric Protection No, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Gray, Frame Material PVC, Frame Style OTG, Gender Unisex, Includes Silicone Headband, Includes Anti-Fog Lens Coating No, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No, Includes Polarized Lens Coating No, Includes Scratch-Resistant Lens Coating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Explosive Vapor, Reflective, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting (LCU4-0648-RD_14X10)
- JAMCO Pesticide Safety Cabinet, 18 gal., 44" H, Green (FL18EP)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472D90 (472D90)
- LYLE Speed Limit 5 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1008-HI_12x18 (T1-1008-HI_12x18)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 Monogoggle VPC Series (16361)
- KLEENGUARD Impact Resistant Safety Goggles, Smoke Anti-Fog Lens, V80 Wildcat Series (20526)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 Wildcat Series (20525)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 MRXV Series (16679)
- KLEENGUARD Chem Splsh/Impct Rstnt Goggles, Antfg, Clr (18624)
- KLEENGUARD V80 WildCat Safety Goggles, Black Frame, Clear Lens (20525)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80210)
- Kleenguard Safety Goggles