Shop All Coated Gloves
Kleenguard
Gloves, Nitrile Coated, Small, 60PR/CT, Black/Blue, PK5
Mfr # KCC40225CT
Zoro # G701839029
product price: $271.99
/pk 5, $54.40/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- Color Blue
- Glove Coating Material Nitrile
- Standards EN388
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # KCC40225CT
- Zoro # G701839029
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | G40 Foam Nitrile Coated Gloves |
Color | Blue |
Glove Coating Material | Nitrile |
Standards | EN388 |
Application | Automobile/Aviation Industry; Metal Handling; Glass Handling; Wood Handling; Multipurpose; Assembling |
Coating Material | Nitrile |
Features | Washable; Silicone-free |
Description
KleenGuard G40 Foam Nitrile-coated Gloves are designed for jobs where strength, grip and dexterity are a must. KleenGuard Personal Protective Equipment enables rather than inhibits to allow maximum productivity and safety for you and your employees. These multipurpose, protective gloves feature a better grip when faced with oil and industrial grease to make them a good general-purpose choice for a variety of tough tasks. They have the highest abrasion rating of EN388 and maintain it even through at least five wash cycles. These silicone-free work gloves offer 25 percent better productivity than leather and excellent grip and dexterity. They're crafted out of seamless knit nylon for a comfort fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Food Grade Lubricants Only Sign, Landscape (OS-NS-A-710-L-12820)
- KLEIN TOOLS Professional Safety Glasses, Full Frame, Polarized Lens (60539)
- JACKSON SAFETY Quad 500 Replacement (14258)
- ZORO SELECT Barricade Tape, Red/Black, 500 ft x 3 In (B354R1819-200)
- KLEENGUARD G40 Nitrile Coated Gloves, 250 mm Length, X-Large/Size 10, Blue, PK12 (40228)
- KLEENGUARD G40 Nitrile Coated Gloves, 230 mm Length, Medium/Size 8, Blue, PK12 (40226)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (38728)
- KLEENGUARD Coated Gloves, Foam Nitrile, M, Black, PR (40226)
- KLEENGUARD G40 Latex Coated Gloves (97273), Black & Grey, XL (10), 1 Pair (97273)
- KLEENGUARD G40 Foam Nitrile Coated Gloves, 220 mm Length, Small/Size 7, Blue, Pair, PK12, 12PK (40225)
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black Polyurethane Palm Coating (M) PK Gloves (00-020 (M))
- Kleenguard Coated Gloves