Shop All Coated Gloves
Kleenguard
Gloves, Nitrile Coated, Large, 60PR/CT, Black/Blue, PK5
Mfr # KCC40227CT
Zoro # G001838982
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black/Blue
- Glove Coating Material Nitrile
- Standards CE; EAC; Category II PPE EC Council Directive 89/686EEC; EN 388 4131; EN 420 Dexterity Level 5; ANSI 4
- Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # KCC40227CT
- Zoro # G001838982
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | G40 Foam Nitrile Coated Gloves |
Color | Black/Blue |
Glove Coating Material | Nitrile |
Standards | CE; EAC; Category II PPE EC Council Directive 89/686EEC; EN 388 4131; EN 420 Dexterity Level 5; ANSI 4 |
Coating Material | Nitrile |
Resists | Oil; Grease; Abrasion |
Application | Wood Handling; General Purpose; Metal Handling; Automobile/Aviation Industry; Glass Handling; Warehouse; Material Handling; Maintenance |
Features | Silicone-free; Comfortable; Knitted Back; Excellent Grip; Abrasion Resistant; Seamless; Durable |
Hand | Right/Left Hand |
Glove Hand Style | Left and Right |
Description
KleenGuard G40 Foam Nitrile-coated Gloves are designed for jobs where strength, grip and dexterity are a must. KleenGuard Personal Protective Equipment enables rather than inhibits to allow maximum productivity and safety for you and your employees. These multipurpose, protective gloves feature a better grip when faced with oil and industrial grease to make them a good general-purpose choice for a variety of tough tasks. They have the highest abrasion rating of EN388 and maintain it even through at least five wash cycles. These silicone-free work gloves offer 25 percent better productivity than leather and excellent grip and dexterity. They're crafted out of seamless knit nylon for a comfort fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9218)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (109S0023BR)
- HAWS Axion™ MSR Emergency Shower, Horiz/Vert, 20 gpm (8122)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (13838)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XS, PR (47097)
- KLEENGUARD G40 Foam Nitrile Coated Gloves, 220 mm Length, Small/Size 7, Blue, Pair, PK12, 12PK (40225)
- KLEENGUARD Coated Gloves, Foam Nitrile, M, Black, PR (40226)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (13839)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (13837)
- PIP MaxiFlex Endurance Nitrile Coated Gloves Large 9" L, 12PK (GLV323-L)
- Kleenguard Coated Gloves