Shop All Coated Gloves
Kleenguard
Gloves, Nitrile Coated, Extra-Large, 60PR/CT, Black/Blue, PK5
Mfr # KCC40228CT
Zoro # G501838871
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black/Blue
- Standards CE; EAC; Category II PPE EC Council Directive 89/686EEC; EN 388 4131; EN 420 Dexterity Level 5; ANSI 4
- Application General Purpose; Automobile/Aviation Industry; Wood Handling; Metal Handling; Glass Handling; Material Handling; Maintenance; Warehouse
- Resists Oil; Grease; Abrasion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # KCC40228CT
- Zoro # G501838871
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | XL |
Details
Item | G40 Foam Nitrile Coated Gloves |
Color | Black/Blue |
Standards | CE; EAC; Category II PPE EC Council Directive 89/686EEC; EN 388 4131; EN 420 Dexterity Level 5; ANSI 4 |
Application | General Purpose; Automobile/Aviation Industry; Wood Handling; Metal Handling; Glass Handling; Material Handling; Maintenance; Warehouse |
Resists | Oil; Grease; Abrasion |
Coating Material | Nitrile |
Hand | Right/Left Hand |
Features | Silicone-free; Comfortable; Knitted Back; Excellent Grip; Abrasion Resistant; Seamless; Ergonomic; Heat Resistant |
Description
KleenGuard G40 Foam Nitrile-coated Gloves are designed for jobs where strength, grip and dexterity are a must. KleenGuard Personal Protective Equipment enables rather than inhibits to allow maximum productivity and safety for you and your employees. These multipurpose, protective gloves feature a better grip when faced with oil and industrial grease to make them a good general-purpose choice for a variety of tough tasks. They have the highest abrasion rating of EN388 and maintain it even through at least five wash cycles. These silicone-free work gloves offer 25 percent better productivity than leather and excellent grip and dexterity. They're crafted out of seamless knit nylon for a comfort fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Blue/Violet Mirror Polarized (MXE1029AF-BLK)
- DELTA PLUS Universal Slot Adapter, For Use With 29mm and Most 33mm wide Slotted Safety Caps Black, 1 PR (SA-93)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U1-1076-NA_14x10 (U1-1076-NA_14x10)
- MEDSOURCE Emergency Blanket, Grey, 66In x 90In, PK10 (MS-40520)
- KLEENGUARD G40 Latex Coated Gloves (97273), Black & Grey, XL (10), 1 Pair (97273)
- KLEENGUARD G40 Nitrile Coated Gloves, 250 mm Length, X-Large/Size 10, Blue, PK12 (40228)
- KLEENGUARD Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XS, PR (47084)
- KLEENGUARD G40 Polyurethane Coated Gloves, 220 mm Length, Small, Black, PK60 (13837)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (13840)
- KLEENGUARD Coated Gloves, Foam Nitrile, S, Black, PR (40225)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 11, PR (11-840VP)
- Kleenguard Coated Gloves