Shop All Cut-Resistant Sleeves
Kleenguard
G60 Level 5 Cut Resistant Sleeves, One Size Fits All, Salt and Pepper, 24PK
Mfr # 90075
Zoro # G210445650
product price: $548.99
/pk 24, $22.87/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 90075
- Zoro # G210445650
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Description
For industrial tasks that require protection against arm lacerations, you can trust the Jackson Safety G60 EN Level 5 Cut Resistant Sleeves. These protective sleeves offer the highest level of cut protection in a sleeve. You and your employees can use them with confidence. These coated safety sleeves are made of ultra-high molecular weight polyethylene UHMWPE fiber, which enhances fit and breathability. The proprietary closure on the bicep and wrist provides an adjustable and custom fit one size fits most. These cut resistant sleeves are smartly designed, so you know you're giving your employees the best tools with which to do their jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cowhide Leather Drivers Gloves, Standard Grade, Straight Thumb, Gunn Cut, Gray, Large, 1 Pair (5PE83)
- COOPER LIGHTING Exit Sign, 3.0W, Red, 7-1/2 in. H (APX6R)
- WEST CHESTER PROTECTIVE GEAR Large Black Pvc Coated Glove (662909120020)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Red/White Hazard Stripe (IN-50-211I)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-DA18)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept Material, Knit Cuff, Black, 18 in L, Large (11-250)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (230-8-BCM)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, L (2041-L (9))
- MCR SAFETY Gloves, Reg Gray Kevlar 14'' Sleeve, 10PK (9174G)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A2, 18 in Sleeve Length, Hi-Vis Orange, S (KOP1T18/S)
- Kleenguard Workwear and Protective Clothing