Shop All Cut-Resistant Gloves
Kleenguard
G60 Level 3 Purple Nitrile CutResistant Gloves, Purple
Mfr # KCC97431
Zoro # G107200294
product price: $14.45
/pr
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Purple
- Glove Hand Style Right/Left Hand
- Features Cut Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # KCC97431
- Zoro # G107200294
- UPC # 36000974317
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Size | M |
Details
Item | G60 Level 3 Purple Nitrile Cut-Resistant Gloves |
Color | Purple |
Glove Hand Style | Right/Left Hand |
Features | Cut Resistant |
Description
Nitrile Glove,Purple,G60,M,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Label, White, 4 Character, Vinyl, PK50 (2974)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Black/Orange, Spandex, TPR, Reflective Panels (EXO-HZIO-03-M)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC-BDP2/3XLGN)
- ZORO SELECT Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, M, 100 PK, Blue (516982)
- KLEENGUARD G60 Purple Nitrile Gloves, 240mm Len, Large/Size 9, Black/White, PK12 (KCC 97432)
- KLEENGUARD Cut Resist Gloves, M, Gray/Salt Pepper, PR (13824)
- KLEENGUARD Cut Resist Gloves, XL, Blk/Salt Pepper, PR (98238)
- KLEENGUARD Cut Resist Gloves, M, Blk/Salt Pepper, PR (98236)
- KLEENGUARD Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 24PK (38646)
- KLEENGUARD G60 Purple Nitrile Gloves, 230 mm Len, Med/Size 8, Black/White, PK12 (KCC 97431)
- ARMOR GUYS Cut-Resistant Glove, ANSI A9, L, PR (07-002-L)
- Kleenguard Cut-Resistant Gloves