Shop All Coated Gloves
Kleenguard
G40 Latex Coated Gloves (97273), Black & Grey, XL (10), 1 Pair
Mfr # 97273
Zoro # G4682492
product price: $3.35
/pr
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 2
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 97273
- Zoro # G4682492
- UPC # 036000972733
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9.88" |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Potable Water, 2-1/2to7-7/8 In (5744-II)
- SAFEWAZE Full Body Harness, Vest Style, 3XL/4XL (SW99280-HW)
- DANNER Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11EE)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, L (LUX-SSCLC2Z-YL)
- KLEENGUARD G40 Latex Coated Gloves (97272), Black & Grey, Large (9), 1 Pair (97272)
- KLEENGUARD G40 Nitrile Coated Gloves, 240 mm Length, Large/Size 9, Blue, PK12 (40227)
- KLEENGUARD Coated Gloves, Foam Nitrile, S, Black, PR (40225)
- KLEENGUARD Coated Gloves, Foam Nitrile, 2XL, Black, PR (40229)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (13840)
- KLEENGUARD Gloves, Nitrile Coated, Large, 60PR/CT, Black/Blue, PK5 (KCC40227CT)
- SAS SAFETY Nitrile Coated Gloves, Palm Coverage, Black, M, PR (640-1908)
- Kleenguard Gloves & Hand Protection