Shop All Coated Gloves
Kleenguard
G40 Foam Nitrile Coated Gloves, Blue, 24PK
Mfr # KCC40225
Zoro # G807200273
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- Color Blue
- Glove Coating Material Nitrile
- Standards EN388
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # KCC40225
- Zoro # G807200273
- UPC # 36000402254
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | G40 Foam Nitrile Coated Gloves |
Color | Blue |
Glove Coating Material | Nitrile |
Standards | EN388 |
Coating Material | Nitrile |
Application | Multipurpose; Assembling; Metal Handling; Glass Handling; Wood Handling; Automobile/Aviation Industry |
Features | Washable; Silicone-free |
Description
KleenGuard G40 Foam Nitrilecoated Gloves are designed for jobs where strength, grip and dexterity are a must KleenGuard Personal Protective Equipment enables rather than inhibits to allow maximum productivity and safety for you and your employees These multipurpose, protective gloves feature a better grip when faced with oil and industrial grease to make them a good generalpurpose choice for a variety of tough tasks They have the highest abrasion rating of EN388 and maintain it even through at least five wash cycles These siliconefree work gloves offer 25 percent better productivity than leather and excellent grip and dexterity They're crafted out of seamless knit nylon for a comfort fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Compressed Air Ghs Label, Pk5, Width: 4" (GHS404AP)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Small, 1 Pair (1540-3)
- HONEYWELL NORTH Half Mask Respirator, S, Blue (RU85001S)
- LINCOLN ELECTRIC Sweatband, Headgear Attachments, 0.25 (KP2854-1)
- KLEENGUARD G40 Foam Nitrile Coated Gloves, 220 mm Length, Small/Size 7, Blue, Pair, PK12, 12PK (40225)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (38728)
- KLEENGUARD G40 Latex Coated Gloves (97272), Black & Grey, Large (9), 1 Pair (97272)
- KLEENGUARD G40 Polyurethane Coated Gloves, 250 mm Length, X-Large/Size 10, Bag, Black/Gray, Pair, 60PK (38729)
- KLEENGUARD Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XS, PR (47084)
- KLEENGUARD G40 Latex Coated Gloves (97273), Black & Grey, XL (10), 1 Pair (97273)
- BOSS Ladies Latex Coated S (8435B)
- Kleenguard Coated Gloves