Shop All Disposable Gloves
Kleenguard
G10, Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue
Mfr # 54422
Zoro # G105674592
product price: $287.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Medium
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 54422
- Zoro # G105674592
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | Medium |
Size | M |
Length | 9 1/2 in |
Glove Length | 9.5" |
Size - Numeric | 8 |
Description
Thanks to a smart design, these powder-free, ambidextrous, touchscreen compatible blue nitrile gloves feature a 6 mil thickness for both comfort and protection. The textured fingertips give you a grippable surface for dexterity when performing sensitive tasks. The beaded cuffs help prevent roll-down and make the gloves easier to don.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 6 (XAS1P/5562YP143-06)
- CONDOR Leather Gloves, Suede Cowhide, XL, PR (48WU52)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-18H)
- AVON PROTECTION Voice Projection Unit Microphone, For C50 (72601-20)
- KLEENGUARD G10, Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 900 PK, Blue (54424)
- KLEENGUARD G10, Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (54423)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (54187)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (54188)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 6 1/2 ), 100 PK, Blue (54421)
- KLEENGUARD G10 Comfort Plus, Gloves, 4 mil Palm, Nitrile, S, 1000 PK, Light Blue (54186)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (N260882)
- Kleenguard Disposable Gloves