Shop All Disposable Gloves
Kleenguard
G10, Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue
Mfr # 54423
Zoro # G205674577
product price: $23.85
/pk 100, $0.24/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Large
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 54423
- Zoro # G205674577
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | Large |
Length | 9 1/2 in |
Glove Length | 9.5" |
Size - Numeric | 8 1/2 |
Description
Thanks to a smart design, these powder-free, ambidextrous, touchscreen compatible blue nitrile gloves feature a 6 mil thickness for both comfort and protection. The textured fingertips give you a grippable surface for dexterity when performing sensitive tasks. The beaded cuffs help prevent roll-down and make the gloves easier to don.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Brn (102776-211-36x30)
- STEINER Welding Jacket, M, 30", Brown (1215-M)
- RADIANS Radians Arctic Radwear(R) Cooling Towel (RCS10)
- 3M 3M„¢ Foam Earplugs, Uncorded, 1100, 200 Pairs (7100099847)
- KLEENGUARD G10, Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (54422)
- KLEENGUARD G10, Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 900 PK, Blue (54424)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (54422)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (54332)
- KLEENGUARD Kraken Grip, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, 1000 PK, Black (49276)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (54185)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, S, 100 PK, Black (6016BS)
- Kleenguard Gloves & Hand Protection