Shop All Disposable Gloves
This Product is Discontinued
Kleenguard
G10 Gloves, 2 mil Palm, Nitrile, M, 200 PK, Arctic Blue (Discontinued)
Mfr # 90097
Zoro # G6168869
This Product is Discontinued
Key Features
- Size M
- Glove Size M
- Color Arctic Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 90097
- Zoro # G6168869
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 9-1/2" |
Details
Item | G10 Gloves |
Color | Arctic Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 2 mil |
Powdered/Powder Free | Powder Free |
Application | Industrial, Food Handling, Electrical Contracting, Painting, Manufacturing, Automotive |
Color Family | Blue |
Cuff | Beaded |
Description
Powder-free G10 Nitrile Glove,M,Blu, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.