Shop All Disposable Gloves
Kleenguard
G10 Comfort Plus, Gloves, 4 mil Palm, Nitrile, S, 1000 PK, Light Blue
Mfr # 54186
Zoro # G305674507
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Small
- Color Light Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 54186
- Zoro # G305674507
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | Small |
Length | 9 1/2 in |
Glove Length | 9.5" |
Details
Item | Gloves |
Color | Light Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder Free | Powder Free |
Standards | Meets U.S. FDA Requirements for Food Handling Applications |
Series | G10 Comfort Plus |
Ambidextrous/Hand-Specific | Ambidextrous |
Language | Disposable |
Legend Style | Disposable |
Cuff | Beaded Cuff |
ANSI/ISEA Abrasion Level | No |
Special Features | KleenGuard* G10 Comfort Plus® Blue Nitrile Gloves |
ANSI/ISEA Puncture Level | No |
Thumb Style | Straight |
Description
When you’re looking for a glove that is designed for superior strength and tactile sensitivity, KleenGuard G10 Comfort Plus Nitrile Gloves are an excellent choice. These ambidextrous gloves feature a beaded cuff for easy donning, textured fingertips for dexterity and grip and 4 mil thickness for comfort and ease of movement. They are powder-free, touchscreen compatible, and are not made with natural rubber latex.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, XL, PR (11-900)
- SYSTEM SENSOR Heat Detector (5601P)
- ENPAC ENPAC® 4340 Storm Sentinel„¢ Catch Basin Insert Round, Adjustable 27" To 29" Dia. (4340)
- MSA SAFETY Cap Assembly, One Nation, Dipped (10204771)
- KLEENGUARD G10 Comfort Plus, Gloves, 4 mil Palm, Nitrile, L, 1000 PK, Light Blue (54188)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, S, 100 PK, Black (49275)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS ( 5 1/2 ), 100 PK, Blue (54420)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (54187)
- KLEENGUARD Kraken Grip, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, 1000 PK, Black (49277)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (49276)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-XXL)
- Kleenguard Gloves & Hand Protection