Shop All Coated Gloves
Kleenguard
Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, 12PK
Mfr # 40227
Zoro # G3895155
Sold in multiples of 5 for $264.95
$264.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 40227
- Zoro # G3895155
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, EN 388 Rating EN388, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEPOWER Leather Drivers Gloves, M, PR (PWG-138420M)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Hot Pink (10155231)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G44RTRF12)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-1-2-10)
- KLEENGUARD Coated Gloves, Foam Nitrile, 2XL, Black, PR (40229)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XS, PR (47097)
- KLEENGUARD Coated Gloves, Foam Nitrile, S, Black, PR (40225)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (13837)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (13838)
- KLEENGUARD Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XS, PR (47084)
- BDG 15G Nylon Liner Nitrile Palm Dipped, Size L (9) (99-1-9870-9)
- Kleenguard Coated Gloves