Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Kleenguard
FlamResis Covall ZipFrnt OpWrisAnk ANSI AntStat BLU LG 25/Cs
Mfr # 45313
Zoro # G3583167
product price: $246.99
/pk 25, $9.88/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Size L
- ATPV Rating 4.1 cal/sq cm
- Closure Type Zipper
- Material FR Treated Cellulosic/Polyester Spun Lace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 45313
- Zoro # G3583167
- UPC # 036000453133
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 35 1/2 in |
Fits Waist Size | 42 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
Flame-Resistant Coverall, Ankle Closure Open, Anti-Static Yes, ATPV Rating 4.1 cal/sq cm, Chest Size - Maximum 44 in, Chest Size - Minimum 42 in, Closure Features Zipper, Closure Type Zipper, Color Blue, Cuff Style Open, Features Complies with the NFPA 701 Flame Propagation Test, Grinding Environments, Oil Refining, Used In Welding, Utilities, Flame Resistance and Retardance Ratings NFPA 701, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9X189)
- GLOBAL INDUSTRIAL Universal Wheeled Spill Kit, 30 Gallon (670674)
- HY-KO Sign 5 Mph Speed Limit Hwy Alu (HW-23)
- FLAREALERT LED Road Flare Kit, 1 Watt, Blue (B3BBP2)
- ANSELL Bib Overall, Fits Waist 56 in., Blue, XL (66-672)
- ANSELL Breathable Blue Bibbed Poly Overall, M (66-672)
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, Nomex(R), XL (CNB2NV LN 46)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-3XL)
- CARHARTT FR Duck Bib Overall (101627-001)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- Kleenguard Flame Resistant & Arc Flash Overalls & Coveralls