Kleenguard

FlamRes Covall Hod ZpFnt ElasWrsAnk ANSI AntStat BLU 2X 25/C (Discontinued)


Free Shipping & Returns

Key Features

  • Color Blue
  • Closure Type Zipper
  • Size 2XL
  • Material FR Treated Cellulosic/Polyester Spun Lace
  • Inseam 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2XL
Fits Chest Size 50 in to 52 in
Fits Waist Size 50 in
Sleeve Length 37 in
Minimum Chest Size 50 in
Maximum Chest Size 52 in

Description

Flame-Resistant Coverall w/Hood, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 52 in, Chest Size - Minimum 50 in, Closure Features Zipper, Closure Type Zipper, Color Blue, Cuff Style Elastic, Features Complies with the NFPA 701 Flame Propagation Test, Grinding Environments, Oil Refining, Used In Welding, Utilities, Flame Resistance and Retardance Ratings NFPA 701, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.