Kleenguard

FlameResis Covall Hood Boot ZipFrnt ElasWrisAnk BLU LG 25/Cs (Discontinued)


Free Shipping & Returns

Key Features

  • Color Blue
  • Closure Type Zipper
  • ATPV Rating 4.1 cal/sq cm
  • Material FR Treated Cellulosic/Polyester Spun Lace
  • Inseam 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Chest Size 42 in to 44 in
Sleeve Length 35 1/2 in
Fits Waist Size 42 in
Minimum Chest Size 42 in
Maximum Chest Size 44 in

Description

FR Coverall w/Hood and Socks, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating 4.1 cal/sq cm, Attached Hood Yes, Chest Size - Maximum 44 in, Chest Size - Minimum 42 in, Closure Features Zipper, Closure Type Zipper, Color Blue, Cuff Style Elastic, Features Oil Refining, Utilities, Welding Processes and Grinding Processes, Flame Resistance and Retardance Ratings NFPA 701, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.