Shop All Cut-Resistant Gloves
Kleenguard
Disposable Gloves, Nitrile, Purple, XS, 24 PK
Mfr # 13844
Zoro # G0631123
product price: $150.99
/pk 24, $6.29/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Size XS
- ANSI/ISEA Cut Level A2
- Color Purple
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 13844
- Zoro # G0631123
- UPC # 036000138443
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 9.25 in |
size | XS |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards EN 388, Glove Coating Cover Palm, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGANIZED LIVING TRILOCK ANCHOR 10PK WH (1464-6623-11)
- STEINER INDUSTRIES Heat-Resistant Cape Sleeve w/Bib, 2XL (1033-2X)
- PYRAMEX Ridgeline Cap Style, 4pt Suspension (HPR441)
- TINGLEY Size 14 Men's Steel Rubber Boot, Black (MB816B)
- KLEENGUARD G60 PURPLE NITRILE Cut Resistant Glove, 220mm Length, Small/Size 7, BE/WE, PR, PK12 (KIM97430)
- KLEENGUARD Cut Resist Gloves, L, Gray/Salt Pepper, PR (13825)
- KLEENGUARD G60 Purple Nitrile Gloves, 240mm Len, Large/Size 9, Black/White, PK12 (KCC 97432)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, SM, 1 Pair (97430)
- KLEENGUARD G60 Purple Nitrile Gloves, 250mm Length, XL/Size 10, Black/White, PK12 (KCC 97433)
- KLEENGUARD Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 24PK (38646)
- HEXARMOR Knit Gloves, General Purpose, XL, PR (3071-XL (10))
- Kleenguard Gloves & Hand Protection