Shop All Disposable Gloves
Kleenguard
Disposable Gloves, 6.00 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
Mfr # GLV2000M
Zoro # G5720745
product price: $58.85
/pk 100, $0.59/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Size M
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # GLV2000M
- Zoro # G5720745
- UPC # 848109034614
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 6.00 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Description
Kleenguard Nitrile Gloves,M,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, L, 100 PK, Blue (99-1-6350-L)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +3.0 Diopters, Black Frame, Unisex, 1 Pair (19892)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size M Tall (J140-BLK MED TLL)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Navy Blue (FP-N-50-XS-NBLE)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (54185)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 9 1/2 ), 90 PK, Blue (54424)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, XL, 90 PK, Black (49278)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, 2XL, 90 PK, Black (49279)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (54187)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (54186)
- KIMTECH Gloves, 6 mil Palm, Nitrile, Medium, 1000 PK, White (KCC 62992)
- Kleenguard Disposable Gloves