Shop All Disposable Gloves
This Product is Discontinued
Kleenguard
Disposable Gloves, 6.00 mil Palm, Nitrile, M, 100 PK, Blue (Discontinued)
Mfr # 417-57372
Zoro # G4055735
This Product is Discontinued
Key Features
- Glove Size M
- Size M
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 417-57372
- Zoro # G4055735
- UPC # 36000573725
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 6.00 mil |
Powdered/Powder Free | Powder Free |
Description
KleenGuardTM G10 Blue Nitrile Gloves, Powder-Free, Blue, 242 mm Length, Medium, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.