Shop All Disposable Suits & Coveralls
Kleenguard
Disposable Coverall, 2XL, White, Microporous Film Laminate, Zipper
Mfr # 37687
Zoro # G8512235
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Packaging Bulk
- Seam Style Serged
- Cuff Style Open
- Includes Boot Covers No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 37687
- Zoro # G8512235
- UPC # 036000376876
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 28 in |
Disposable Clothing Size | 2XL |
Fits Waist Size | 55 in |
Named Size | 2XL |
Description
Disposable Coverall, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Open, EPA Protection Level Not Rated, Features Agriculture, General Manufacturing, Ideal for - Fiberglass Manufacturing, Lead Abatement & Sewage Workers, Liquid Handling, Maintenance, Mold remediation, Pressure washing, Tank cleaning, Utilities, Flame Resistance and Retardance Ratings NFPA 99
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWH2X0025NP)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 12ft Rolls - Dark Gray (03-166)
- BRADY Pipe Marker, Adhesive, Black, Oxygen, PK5, 7209-3C-PK (7209-3C-PK)
- XPOSURE GUARD Hooded MP Coverall, 25 PK, Non-Woven Laminate (XGMPS127LG)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44322)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Hood/Boots, Elastic Wrists/Ankles, Large, White, 25PK (38949)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58503)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44305)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, White, SMMMS, Zipper (49124)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68979)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL121BWHXL001200)
- Kleenguard Workwear and Protective Clothing