Shop All Cut-Resistant Gloves
Kleenguard
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK
Mfr # 38692
Zoro # G4117325
product price: $75.95
/pk 12, $6.33/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Size XL
- Size XL
- Color Black/White
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 38692
- Zoro # G4117325
- UPC # 036000386929
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HL110AF)
- PIP PIP Split Cowhide Drivers Gloves, Premium Grade, Keystone Thumb, Gray, M (69-189/M)
- ACCUFORM Label, Flame, 1x1 In, Ctd Paper, 250 Roll (LZH601PS2)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter E 1 pc, 6PK (840806)
- KLEENGUARD Cut Gloves, G60 Series, XS/6, Gray, PR (47103)
- KLEENGUARD G60 Purple Nitrile Gloves, 230 mm Length, Medium/Size 8, B/W, Pair (97431)
- KLEENGUARD Cut Resist Gloves, S, Blk/Salt Pepper, PR (98235)
- KLEENGUARD Cut Gloves, G60 Series, XS/6, Black, PR (47106)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, 2XL, 1 Pair (97434)
- KLEENGUARD G60 Purple Nitrile Gloves, 240mm Len, Large/Size 9, Black/White, PK12 (KCC 97432)
- MAGID DROC GPD844 UltraLightweight MicroFoam Nitrile Palm Coated Work GlovesCut Level A5 (GPD844-8)
- Kleenguard Cut-Resistant Gloves