Shop All Cut-Resistant Gloves
Kleenguard
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 60PK
Mfr # 42542
Zoro # G4117167
product price: $342.99
/pk 60, $5.72/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 42542
- Zoro # G4117167
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, 2XL (11-3460-60-XXL)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (US-220-XL)
- COMPASS Edge-Lit LED Emergency Exit, Surface Mt, Single Face, Red (CELS1RN)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN5)
- KLEENGUARD G60 Purple Nitrile Gloves, 240mm Len, Large/Size 9, Black/White, PK12 (KCC 97432)
- KLEENGUARD G60 Purple Nitrile Gloves, 250mm Length, XL/Size 10, Black/White, PK12 (KCC 97433)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, 2XL, 1 Pair (97434)
- KLEENGUARD Cut Resist Gloves, M, Blk/Salt Pepper, PR (98236)
- KLEENGUARD G60 PURPLE NITRILE Cut Resistant Glove, 220mm Length, Small/Size 7, BE/WE, PR, PK12 (KIM97430)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, SM, 1 Pair (97430)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-518)
- Kleenguard Cut-Resistant Gloves