Shop All Cut-Resistant Gloves
Kleenguard
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK
Mfr # 38690
Zoro # G4117340
product price: $71.15
/pk 12, $5.93/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Color Black/White
- Standards ANSI Level 2 / EN 388 Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 38690
- Zoro # G4117340
- UPC # 10036000386902
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Polyurethane |
Color | Black/White |
Standards | ANSI Level 2 / EN 388 Level 3 |
Back Material | UHMWPE/Nylon/Lycra Fiber |
Palm Material | Polyurethane |
Palm Construction | Coated |
Application | Industrial Task |
Coating Material | Polyurethane |
Glove Back Material | UHMWPE/Nylon/Lycra Fiber |
Description
Cut Glove,Level 3,M,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- CARHARTT Pac Boots, Composite Toe, 10In, 11M, PR (CMC1259 11 M)
- KLEENGUARD Cut Resist Gloves, L, Blk/Salt Pepper, PR (98237)
- KLEENGUARD Cut Gloves, G60 Series, XS/6, Yellow, PR (47105)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, M, 1 Pair (97431)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, LG, 1 Pair (97432)
- KLEENGUARD Cut Gloves, G60 Series, XS/6, Gray, PR (47103)
- KLEENGUARD G60 Purple Nitrile Gloves, 240 mm Length, Large/Size 9, B/W, Pair (97432)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (546L-08-V)
- Kleenguard Cut-Resistant Gloves