Shop All Cut-Resistant Gloves
Kleenguard
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK
Mfr # 38691
Zoro # G4117331
product price: $75.95
/pk 12, $6.33/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Size L
- Size L
- Color Black/White
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 38691
- Zoro # G4117331
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, No Smoking No Open Flames, 14in X 10in Rigid Plastic, OS-DS-P-1014-L-1491 (OS-DS-P-1014-L-1491)
- HEXARMOR Work Gloves, Rig Lizard, Size M, PR (2021X-M (8))
- 3M Versaflo Standard Visor, M-Series, Replacement Visor, Polycarbonate, Pack 5 (M-925)
- SHOWA Chemical Resistant Gloves, Nitrile, M, PR (730-08-V)
- KLEENGUARD Cut Gloves, G60 Series, XS/6, Gray, PR (47103)
- KLEENGUARD G60 Purple Nitrile Gloves, 240mm Len, Large/Size 9, Black/White, PK12 (KCC 97432)
- KLEENGUARD Cut Resist Gloves, M, Gray/Salt Pepper, PR (13824)
- KLEENGUARD Cut Resistant Gloves, 3 Cut Level, Nitrile, XL, 1 PR (97433)
- KLEENGUARD Cut Gloves, G60 Series, XS/6, Yellow, PR (47105)
- KLEENGUARD G60 Purple Nitrile Gloves, 230 mm Len, Med/Size 8, Black/White, PK12 (KCC 97431)
- PIP Cut-Resistant Gloves, XL, 10" L, PR (9110)
- Kleenguard Cut-Resistant Gloves