Shop All Cut-Resistant Gloves
Kleenguard
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 5PK
Mfr # 42549
Zoro # G4117121
product price: $348.99
/pk 5, $69.80/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 2XL
- Color Black/White
- Glove Coating Coverage Palm
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 42549
- Zoro # G4117121
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Size (Numeric) | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO XL Shoe Covers Pair Bag, PK160 (68401)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Olive, Plain, PR (75120/9)
- STRANCO Reflective Letter Label, H, 2-1/2in H, PK25 (RUM200-H-YB)
- BSC PREFERRED 2 x 3'' - ''Health Flammability Reactivity'' (S-15699)
- KLEENGUARD Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 24PK (38646)
- KLEENGUARD Cut Resist Gloves, L, Gray/Salt Pepper, PR (13825)
- KLEENGUARD G60 Purple Nitrile Gloves, 230 mm Length, Medium/Size 8, B/W, Pair (97431)
- KLEENGUARD Cut Resist Gloves, L, Blk/Salt Pepper, PR (98237)
- KLEENGUARD Cut Resist Gloves, M, Gray/Salt Pepper, PR (13824)
- KLEENGUARD G60 Purple Nitrile Gloves, 250mm Length, XL/Size 10, Black/White, PK12 (KCC 97433)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-2X PR (RWG705XXL)
- Kleenguard Cut-Resistant Gloves