Shop All Cut-Resistant Gloves
Kleenguard
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 12PK
Mfr # 38693
Zoro # G4117316
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size 2XL
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 38693
- Zoro # G4117316
- UPC # 036000386936
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Polyurethane |
Color | Black/White |
Standards | ANSI Level 2 / EN 388 Level 3 |
Application | Industrial Task |
Palm Material | Polyurethane |
Back Material | UHMWPE/Nylon/Lycra Fiber |
Palm Construction | Coated |
Coating Material | Polyurethane |
Glove Back Material | UHMWPE/Nylon/Lycra Fiber |
Description
Cut Resistant Gloves,Level3,XXL,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-I26)
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell PU Coated Gloves (92743PU-XL)
- MICHELIN Size 10.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- KLEENGUARD Cut Resistant Gloves, 3 Cut Level, Nitrile, XL, 1 PR (97433)
- KLEENGUARD G60 PURPLE NITRILE Cut Resistant Glove, 220mm Length, Small/Size 7, BE/WE, PR, PK12 (KIM97430)
- KLEENGUARD Cut Resist Gloves, M, Blk/Salt Pepper, PR (98236)
- KLEENGUARD Cut Gloves, G60 Series, XS/6, Yellow, PR (47105)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, SM, 1 Pair (97430)
- KLEENGUARD G60 Purple Nitrile Gloves, 230 mm Length, Medium/Size 8, B/W, Pair (97431)
- MAGID ROC HiViz Thermal Coated Work GloveCut Level A2 (HV200W-10)
- Kleenguard Gloves & Hand Protection