Shop All Cut-Resistant Gloves
Kleenguard
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 5PK
Mfr # 98233
Zoro # G4116905
product price: $349.99
/pk 60, $5.83/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Blue/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 98233
- Zoro # G4116905
- UPC # 036000982336
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX Paddle Vest, Universal, Oversize (121900-100-005-17)
- GEMTOR 4 ft.L Value Plus 100 perc. Tie Off, w/ Pack (VP166-4)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH2X002500)
- EDWARDS SIGNALING Strobe Ceiling Mount, White, L 8-5/16 In (EGC-VMH)
- KLEENGUARD Cut Resist Gloves, M, Gray/Salt Pepper, PR (13824)
- KLEENGUARD Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 24PK (38646)
- KLEENGUARD Cut Gloves, G60 Series, XS/6, Black, PR (47106)
- KLEENGUARD Cut Resistant Gloves, 3 Cut Level, Nitrile, XL, 1 PR (97433)
- KLEENGUARD Cut Resist Gloves, L, Gray/Salt Pepper, PR (13825)
- KLEENGUARD Cut Resist Gloves, XL, Blk/Salt Pepper, PR (98238)
- HONEYWELL Cut-Resistant Gloves, Thermal, XL, PR (43-622BY/10XL)
- Kleenguard Gloves & Hand Protection