Shop All Cut-Resistant Gloves
Kleenguard
Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 24PK
Mfr # 38646
Zoro # G0631047
product price: $99.99
/pk 24, $4.17/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Size XL
- Color Gray/Yellow
- Glove Coating Coverage 3/4
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 38646
- Zoro # G0631047
- UPC # 036000386462
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Polyester Mesh, Zipper, Orng, L/XL (21045)
- NMC Danger Oxygen No Smoking No Open Flames Sign, D597RB (D597RB)
- AVENGER SAFETY FOOTWEAR Size 7.5 WEDGE ROMEO CN PR, MENS PR (A7505-7.5M)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- KLEENGUARD Cut Resist Gloves, M, Gray/Salt Pepper, PR (13824)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, SM, 1 Pair (97430)
- KLEENGUARD G60 Purple Nitrile Gloves, 250mm Length, XL/Size 10, Black/White, PK12 (KCC 97433)
- KLEENGUARD G60 Purple Nitrile Gloves, 240mm Len, Large/Size 9, Black/White, PK12 (KCC 97432)
- KLEENGUARD G60 Purple Nitrile Gloves, 230 mm Length, Medium/Size 8, B/W, Pair (97431)
- KLEENGUARD Cut Gloves, G60 Series, XS/6, Black, PR (47106)
- 212 PERFORMANCE Impact, Cut 5, Rancher Black, 3XL, PR (IMPC5R-05-013)
- Kleenguard Gloves & Hand Protection