Shop All Cut-Resistant Gloves
Kleenguard
Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, M, 24PK
Mfr # 38644
Zoro # G0631309
original price:
$195.46
56% off
new price: $84.45
/pk 24, $3.52/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Size M
- Color Gray/Yellow
- Glove Coating Coverage 3/4
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 38644
- Zoro # G0631309
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10.25 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412YW20-CAU-RE)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most (8950)
- MUTUAL INDUSTRIES Construction Grade Foil Backed Pavement, 4 inch Height, 10 inch Width (17792-41-4000)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G5014)
- KLEENGUARD Cut Resistant Gloves, 3 Cut Level, Nitrile, XL, 1 PR (97433)
- KLEENGUARD Cut Resist Gloves, S, Blk/Salt Pepper, PR (98235)
- KLEENGUARD Cut Gloves, G60 Series, XS/6, Gray, PR (47103)
- KLEENGUARD Cut Resist Gloves, M, Blk/Salt Pepper, PR (98236)
- KLEENGUARD Cut Gloves, G60 Series, XS/6, Yellow, PR (47105)
- KLEENGUARD G60 Purple Nitrile Gloves, 230 mm Length, Medium/Size 8, B/W, Pair (97431)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (1073-M (8))
- Kleenguard Gloves & Hand Protection