Shop All Cut-Resistant Gloves
Kleenguard
Cut Gloves, G60 Series, XS/6, Gray, PR
Mfr # 47103
Zoro # G9252693
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Size XS ( 6 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 47103
- Zoro # G9252693
- UPC # 036000471038
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS ( 6 ) |
Glove Length | 8.25 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1 gal Red Steel (JT10301)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (6112PFS)
- MCR SAFETY Mustang Leather Gloves, Grain, XL, PK12 (127-1935XL)
- PHYSICIANSCARE Eye Wash Station, 8 oz., 11inHx12inWx2inD (24-308)
- KLEENGUARD Cut Gloves, G60 Series, XS/6, Yellow, PR (47105)
- KLEENGUARD Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, XL, 24PK (38646)
- KLEENGUARD Cut Resistant Gloves, 3 Cut Level, Nitrile, XL, 1 PR (97433)
- KLEENGUARD G60 Purple Nitrile Gloves, 230 mm Len, Med/Size 8, Black/White, PK12 (KCC 97431)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, LG, 1 Pair (97432)
- KLEENGUARD G60 Purple Nitrile Gloves, 240mm Len, Large/Size 9, Black/White, PK12 (KCC 97432)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (16-560/M)
- Kleenguard Cut-Resistant Gloves