Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, Zip Front, Elastic Wrists, 50 PK
Mfr # 68970
Zoro # G608413438
product price: $176.99
/pk 50, $3.54/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Material KleenGuard(TM) A20
- Standards ANSI/ISEA 101-1996, CE Category I
- Series KleenGuard KGA20
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 68970
- Zoro # G608413438
- UPC # 10036000689706
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 4XL |
Details
Cuff Style | Elastic |
Material | KleenGuard(TM) A20 |
Standards | ANSI/ISEA 101-1996, CE Category I |
Series | KleenGuard KGA20 |
Closure Type | Zipper |
Item | Coveralls |
Coverall Style | Collared |
Seam Style | Serged |
Features | Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R) |
Color | White |
Ankle Closure | Open |
Packaging | Individually Packaged |
Wrist Closure | Elastic |
Includes Boot Covers | No |
Description
Coveralls, Ankle Closure Open, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reading Glasses, +2.5, Clear, Polycarbonate (11436-00000-20)
- ZORO SELECT Eyewash Station in Clear (3PVL5)
- 3M SPEEDGLAS PAPR System, Lithium Ion, Adj., HE Filter (35-1101-30iSW)
- JACKSON SAFETY Climbing Industrial Hard Hat, Non-Vented (20900)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (68967)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (68968)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (68969)
- KLEENGUARD Disposable Coveralls, 4XL, 20 PK, Blue, SMMMS, Zipper (58517)
- KLEENGUARD Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (41508)
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, Blue, SMMMS, Zipper (58515)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, 3XL, 25/CS (CVL-KG-HE-3XL)
- Kleenguard Disposable Suits & Coveralls