Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, Zip Front, Elastic Wrists, 50 PK
Mfr # 68968
Zoro # G908413428
product price: $171.99
/pk 50, $3.44/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material KleenGuard(TM) A20
- Cuff Style Elastic
- Color White
- Coverall Style Collared
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 68968
- Zoro # G908413428
- UPC # 10036000689683
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 2XL |
Details
Material | KleenGuard(TM) A20 |
Cuff Style | Elastic |
Color | White |
Coverall Style | Collared |
Seam Style | Serged |
Standards | ANSI/ISEA 101-1996, CE Category I |
Series | KleenGuard KGA20 |
Closure Type | Zipper |
Features | Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R) |
Item | Coveralls |
Wrist Closure | Elastic |
Includes Boot Covers | No |
Ankle Closure | Open |
Packaging | Individually Packaged |
Description
Coveralls, Ankle Closure Open, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 11 x 17, Black Frame, 2PK (476901)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, M (J24122)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (68970)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (68969)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (68966)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09812)
- KLEENGUARD 2X-Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric (KCC 49125)
- KLEENGUARD Coveralls, 20 PK, Blue, SMMMS, Zipper (58506)
- INTERNATIONAL ENVIROGUARD SMS Coverall, Elastic Wrist, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2222)
- Kleenguard Workwear and Protective Clothing