Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, XL, White, KleenGuard A40 Reflex, Zipper
Mfr # 47997
Zoro # G200720668
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Static Yes
- Brand and Series Kimberly Clark KleenGuard A40
- Packaging Bulk
- Hood Style Respirator Fit
- Collar Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenguard
- MFR # 47997
- Zoro # G200720668
- UPC # 10036000479970
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Minimum Height | 178 cm |
Maximum Height | 188 cm |
Named Size | XL |
Height - Maximum | 74 1/32 in |
Height - Minimum | 70 3/32 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Full, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Federal 209E Cleanroom Class Not Rated, Gas Tight No, Hazard Type Hazardous Liquids, Non-Hazardous Dry Particulates, Height - Maximum 74 1/32 in, Height - Minimum 70 3/32 in, High-Visibility No, Hood Style Respirator Fit, Includes Boot Covers No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, XL (1018-XL (10))
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (92752L)
- 3M DBI-SALA Web Tie-Off Adaptor (1002009)
- ULTRATECH Drain Seal, 24 In. L, 24 In. W (2201)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47996)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47999)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47995)
- KLEENGUARD 2X-Large, 25 PK, White, MICROFORCE* Barrier SMS Fabric (KCC 46005)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Hood/Boots, Elastic Wrists/Ankles, Medium, White, 25PK (38948)
- KLEENGUARD A20 Elastic Back and Ankle Hood and Boot Coveralls, X-Large, White, PK24, 24PK (KCC 49124)
- KLEENGUARD A40 Coveralls - Zipper Front, XXXL, 25 PK, White (KCC44306)
- Kleenguard Disposable Clothing