Shop All Coveralls & Overalls
Kleenguard
Coveralls, XL, White
Mfr # KCC 44324
Zoro # G4190074
product price: $170.99
/pk 25, $6.84/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Breathable Microporous Film Laminate
- Color White
- Features Hooded, Elastic Wrists and Ankles
- Standards Conforms to ASTM F1670 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # KCC 44324
- Zoro # G4190074
- UPC # 10036000443247
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | X-Large |
Details
Item | Coveralls |
Material | Breathable Microporous Film Laminate |
Color | White |
Features | Hooded, Elastic Wrists and Ankles |
Standards | Conforms to ASTM F1670 Standards |
Description
KleenGuardTM A40 Elastic-Cuff and Ankles Hooded Coveralls, White, X-Large, 25/Case
- •Microporous film laminate material offers better liquid and particulate barrier than the DuPont TYVEK.
- •Liquid barrier, particulate barrier, low in lint.
- •Passes NFPA 99 criteria for antistatic materials.
- •Passes ASTM F1670 testing for penetration of blood and body fluids.
- •Ideal for when workers are in nonstop contact with hazardous particles or liquids such as: general manufacturing, fiberglass manufacturing, tank cleaning, utilities, liquid handling, mold remediation, agriculture, lead abatement, sewage work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-12EE)
- DYMO Rhino Metal Label Non-Adhesive Tape, 0.5 in. x 16 ft, Aluminum (31000)
- UVETO Kalahari Hat, Micro-Mesh, Silver Gray (AU KHMSG)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 4" Dia., 5" L (18109498)
- KLEENGUARD Coveralls, L, White (KCC 44323)
- KLEENGUARD Coveralls, 3XL, White (KCC 44336)
- KLEENGUARD Coveralls, 3XL, White (417-49116)
- KLEENGUARD Coveralls, 3XL, White (KCC 44316)
- KLEENGUARD Coveralls, XL, White (417-44304)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- REFRIGIWEAR Bib Overalls, Navy, Size 58x35 In. (0385TNAV5XL)
- Kleenguard Workwear and Protective Clothing