Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, Hooded, Zip Front, 50 PK
Mfr # 68980
Zoro # G708413468
product price: $198.99
/pk 50, $3.98/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Serged
- Material KleenGuard(TM) A20
- Standards ANSI/ISEA 101-1996, CE Category I
- Color White
- Features Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 68980
- Zoro # G708413468
- UPC # 10036000689805
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 3XL |
Details
Seam Style | Serged |
Material | KleenGuard(TM) A20 |
Standards | ANSI/ISEA 101-1996, CE Category I |
Color | White |
Features | Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R) |
Series | KleenGuard KGA20 |
Cuff Style | Elastic |
Item | Coveralls |
Coverall Style | Hooded |
Closure Type | Zipper |
Includes Slip Resistant Sole | No |
Includes Boot Covers | Yes |
Attached Hood | Yes |
Packaging | Individually Packaged |
Ankle Closure | Elastic |
Wrist Closure | Elastic |
Description
Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, PP, 21 in., Blue, PK1000 (BI4HSBL)
- HONEYWELL SERVUS Oversock Boots, Sz 8, 14" H, Black, Stl, PR (75145C/8)
- TALON TRAX Boots, Blue, 4, Mens, 15" H, Pull On, PR (445L38)
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68981)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68978)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68977)
- KLEENGUARD Hooded Disposable Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (41503)
- KLEENGUARD X-Large, 25 PK, White, Microporous Film Laminate (44334)
- KLEENGUARD Breathable Hooded Coveralls, Fabric, 6XL (30921)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue (N2019)
- Kleenguard Disposable Suits & Coveralls