Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, Hooded, Zip Front, 50 PK
Mfr # 68979
Zoro # G908413473
product price: $195.99
/pk 50, $3.92/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Serged
- Material KleenGuard(TM) A20
- Coverall Style Hooded
- Features Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R)
- Standards ANSI/ISEA 101-1996, CE Category I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 68979
- Zoro # G908413473
- UPC # 10036000689799
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 2XL |
Details
Seam Style | Serged |
Material | KleenGuard(TM) A20 |
Coverall Style | Hooded |
Features | Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R) |
Standards | ANSI/ISEA 101-1996, CE Category I |
Cuff Style | Elastic |
Color | White |
Closure Type | Zipper |
Item | Coveralls |
Series | KleenGuard KGA20 |
Includes Boot Covers | Yes |
Wrist Closure | Elastic |
Attached Hood | Yes |
Includes Slip Resistant Sole | No |
Ankle Closure | Elastic |
Packaging | Individually Packaged |
Description
Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-1)
- 3M Ear Plugs, 4 PK (90580-00000T)
- TALON TRAX Size 12 Men's Composite Rubber Boot, Green (53TY99)
- DIXON Hex Nipple, FNPTxGHT Male, 1 Inx3/4 In (FM1076)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68978)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68981)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68980)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Hood/Boots, Elastic Wrists/Ankles, Medium, White, 25PK (38948)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Zipper Front, Elastic Wrists/Ankles, 3XL, White, 25PK (38932)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44317)
- MAGID Disposable Clothing, 2XL, White, Polypropylene, Zipper (CVZ6-XXL)
- Kleenguard Disposable Clothing