Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, Hooded, Zip Front, 50 PK
Mfr # 68978
Zoro # G908413480
product price: $195.99
/pk 50, $3.92/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Hooded
- Color White
- Material KleenGuard(TM) A20
- Standards ANSI/ISEA 101-1996, CE Category I
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 68978
- Zoro # G908413480
- UPC # 10036000689782
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | XL |
Details
Coverall Style | Hooded |
Color | White |
Material | KleenGuard(TM) A20 |
Standards | ANSI/ISEA 101-1996, CE Category I |
Cuff Style | Elastic |
Series | KleenGuard KGA20 |
Item | Coveralls |
Closure Type | Zipper |
Seam Style | Serged |
Features | Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R) |
Attached Hood | Yes |
Includes Slip Resistant Sole | No |
Packaging | Individually Packaged |
Includes Boot Covers | Yes |
Wrist Closure | Elastic |
Ankle Closure | Elastic |
Description
Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Jacket, Lime, Polyester, Unisex, 30" L, XL (JS137-XL)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, L (0504RBLKLAR)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 2XL (9134-2X)
- SAFEWAZE 10K Swivel Steel Anchor (021-4044)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68981)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68980)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68979)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68972)
- KLEENGUARD Hooded Disposable Coveralls, 4Xl, 25 , White, Microporous Film Laminate, zipper (41509)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38950)
- DUPONT DuPont Tychem 2000 Coverall Hood & Socks/Boots, Bound Seam, Yellow, LG, 12/Qty (QC122BYLLG001200)
- Kleenguard Disposable Suits & Coveralls