Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, Hooded, Zip Front, 50 PK
Mfr # 68977
Zoro # G308413486
product price: $195.99
/pk 50, $3.92/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material KleenGuard(TM) A20
- Features Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R)
- Seam Style Serged
- Closure Type Zipper
- Series KleenGuard KGA20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 68977
- Zoro # G308413486
- UPC # 10036000689775
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | L |
Details
Material | KleenGuard(TM) A20 |
Features | Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R) |
Seam Style | Serged |
Closure Type | Zipper |
Series | KleenGuard KGA20 |
Standards | ANSI/ISEA 101-1996, CE Category I |
Coverall Style | Hooded |
Cuff Style | Elastic |
Item | Coveralls |
Color | White |
Wrist Closure | Elastic |
Packaging | Individually Packaged |
Ankle Closure | Elastic |
Attached Hood | Yes |
Includes Boot Covers | Yes |
Includes Slip Resistant Sole | No |
Description
Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Reversible Inspection Glove, Mens, PK12 (97-520H)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Square, PK25 (43460)
- IRONCLAD PERFORMANCE WEAR MED Project Imp Gloves (EXO2-PIG-03-M)
- CONDOR Full Body Harness, L, Polyester (45J273)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68981)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68978)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68980)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68974)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44332)
- KLEENGUARD Disposable Coveralls, 3XL, 20 PK, Blue, SMMMS, Zipper (58516)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYLLG000400)
- Kleenguard Workwear and Protective Clothing