Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, Hooded, Zip Front, 50 PK
Mfr # 68972
Zoro # G208413432
product price: $185.99
/pk 50, $3.72/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Closure Type Zipper
- Cuff Style Elastic
- Coverall Style Hooded
- Material KleenGuard(TM) A20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 68972
- Zoro # G208413432
- UPC # 10036000689720
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | L |
Details
Color | White |
Closure Type | Zipper |
Cuff Style | Elastic |
Coverall Style | Hooded |
Material | KleenGuard(TM) A20 |
Item | Coveralls |
Series | KleenGuard KGA20 |
Standards | ANSI/ISEA 101-1996, CE Category I |
Seam Style | Serged |
Features | Affordably Priced with a Highly Breathable Fabric that Allows Moisture to Escape, Cost-Efficient, Comfortable Choice, Not Made with Natural Rubber Latex or Silicone, Popular Choice for Agriculture, Food Processing, General Maintenance, Laboratories and Dusty Environments, Protect with Distinction, Recyclable with Rightcycle(TM) by Kimberly-Clark Professional(R) |
Includes Boot Covers | No |
Packaging | Individually Packaged |
Wrist Closure | Elastic |
Attached Hood | Yes |
Ankle Closure | Elastic |
Description
Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bistro Apron, F24, Sage (18931)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (16242-NUV-H701VL)
- HONEYWELL MILLER Horizontal Lifeline Kit, 60 ft., 310 lb Weight Capacity (SG416/60FT)
- HONEYWELL Personal Eye Wash Bottle, 4 oz. (32-000452-0000)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68976)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68975)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68973)
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49112)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44313)
- KLEENGUARD A40 Breathable Back Coverall with Thumb Hole, Large, White/Blue, 25PK (42526)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBLG0025CM)
- Kleenguard Workwear and Protective Clothing