Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper
Mfr # 38944
Zoro # G1239905
original price:
$230.73
10% off
new price: $206.99
/pk 25, $8.28/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Packaging Individually Packaged
- Coverall Style Hooded
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 38944
- Zoro # G1239905
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 5XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Features Zipper, Closure Type Zipper, Collar Style Elastic, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, High-Visibility No, Hood Style Elastic, Includes Boot Covers No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Contrast High Viz Vest, X-Large, Class 2 (MS530C-2 XL)
- AVERY 8-1/2" x 11" GHS Chemical Labels for Inkjet Printers, 50 labels/50-sheets (7278260521)
- AVERY Label, Tag, Metlc, Slv, 672Pk (AVE60519)
- DUNLOP Knee Boots, Size 10, 17" H, Yellow, Plain, PR (8805000)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38938)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38937)
- KLEENGUARD Disposable Coveralls, L, 25 PK, White, KleenGuard(TM) A45, Zipper (41493)
- KLEENGUARD Breathable Hooded Coveralls, Fabric, 6XL (30934)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38916)
- KLEENGUARD A30 Elastic Back and Cuff Hooded/Boots Coveralls, 4X-Large, White, 21PK (KCC46127)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Zipper (2229B)
- Kleenguard Disposable Clothing