Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper
Mfr # 38922
Zoro # G8366097
original price:
$118.65
7% off
new price: $109.99
/pk 25, $4.40/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 101-1996
- Material KleenGuard(TM) A35
- Color White
- Closure Type Zipper
- Cuff Style Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 38922
- Zoro # G8366097
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 4XL |
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Rated, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, High-Visibility No, Includes Boot Covers No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Silver Steel Flexible Spout (11077)
- HONEYWELL HOWARD LEIGHT VeriShield 100 Series Over-the-Head Earmuffs, Passive Protection, NRR 26 dB, Foam, Black (1035104-VS)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 2XLarge (G8834XXL)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Striketeam WF Series (740-0236)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38920)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38916)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38919)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Hood/Boots, Elastic Wrists/Ankles, Large, White, 25PK (38949)
- KLEENGUARD Breathable Hooded Coveralls, Fabric, L (48973)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38937)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A45, Zipper (41494)
- Kleenguard Workwear and Protective Clothing