Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, 24 PK, White, SMMMS, Zipper
Mfr # 49102
Zoro # G0073997
original price:
$230.89
9% off
new price: $207.99
/pk 24, $8.67/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates
- Packaging Individually Packaged
- Level of Protection Dry Particulate
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 49102
- Zoro # G0073997
- UPC # 680651491022
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 27 in |
Disposable Clothing Size | M |
Named Size | M |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Elastic Back, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Includes Boot Covers No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1342-RD_7X5 (U3-1342-RD_7X5)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK, Blue (60JJ47)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- PELICAN Pelican Aircase w Foam, 8.22 in, PrPu, Blk (016060-0000-110)
- KLEENGUARD Coveralls, 20 PK, White, SMMMS, Zipper (49106)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49105)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49103)
- KLEENGUARD A35 Liquid and Particle Protection Coveralls, Zipper Front, Large, White, 25PK (38918)
- KLEENGUARD 2X-Large, 25 PK, White (KCC 46105)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44304)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK6)
- Kleenguard Workwear and Protective Clothing