Shop All Disposable Suits & Coveralls
Kleenguard
Coveralls, 24 PK, Blue, SMMMS, Zipper
Mfr # 58504
Zoro # G0074191
product price: $138.99
/pk 24, $5.79/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates
- Packaging Individually Packaged
- Seam Style Serged
- Level of Protection Dry Particulate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 58504
- Zoro # G0074191
- UPC # 680651585042
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 29-3/4 in |
Disposable Clothing Size | XL |
Named Size | XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Elastic Back, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Includes Boot Covers No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- APACHE MILLS Apache Mills Brush & Clean Entrance Mat 3/8in Thick 3' x 10' Navy Blue (0103315053X10)
- MCR SAFETY Coverall, Navy Blue, Regular, XL (CCMNXL)
- SPEAKMAN Aerator Replacement for Optimus, PK6 (RPG05-2500)
- KLEENGUARD Coveralls, 20 PK, Blue, SMMMS, Zipper (58507)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58502)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58503)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (68967)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00684)
- KLEENGUARD 3X-Large, 25 PK, White, Microporous Film Laminate (KCC 44326)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (67305)
- Kleenguard Workwear and Protective Clothing